Referencias
SMC:ARJ1020F-M5-04-1
Rubix:751601430043
fabricante:ARJ1020F-M5-04-1
EAN:3618035557078

Documentos
Detalles de producto : ARJ1020F-M5-04-1
Miniature regulator series ARJ is part of SMC's pressure control equipment line. The ARJ series is available with or without one-touch fittings depending on the model type. All models come standard as direct operated relieving style. Two mounting thread options are available on the ARJ210 & ARJ310 series. ARJ1020F comes standard with M5 threads. Options include bracket, pressure gauge, and manifold base (depending on model).
ARJ1020, Regulador de presión miniatura con conexión instantánea
Información técnica
Atributos
| Dimensiones logísticas (lar. x an. x al.) | 11x50x26 mm |
|---|---|
| Peso neto | 13 g |
| Tipo | controlador |
Mostrar UNSPSC/ECL@SS/Customs
21,98 € Sin IVA
/ unidad
26,60 € IVA incluido
- Entrega estimada (15) días