Referencias


Resumen técnico
| Material | nickel-plated steel (body);nbr, fkm (seal) |
|---|---|
| Diámetro de rosca | 1/2 |
| Tipo | quick coupling |
Detalles de producto : 27SFAW21SXN
Parker's 1/2" universal industrial coupling with standard European profile for use with large pneumatic consumers.
Coupling system with single-hand operation. UltraFlo valve for optimum flow and low pressure drop. The series stands out for its robust design (steel sleeve), extremely high flow and long service life even with the harshest use. The collar design minimises damage to the valve body.
Markets:
- Machinery Construction
- Trade
- Automotive
- Life Science
- Process
- Food & Beverage
- Aerospace
- Mobile Hydraulics
- Industrial
Features/Benefits:
- UltraFlo valve for optimum flow and low pressure drop
- Higher working pressure compared to competitve products
- Single-hand operation for easy and fast connection
Applications:
- Pneumatic Power Tools
- Assembly Lines
- Air compressors
- Fluid Transfer
- Labotory Gas Supply
- Cooling of Electronic Components
- Food and chemical processing
- Water and coolant lines
- Thermal Management
Tipo de conexión: Macho, BSPP
Mitad del acoplamiento: Enchufe
División: División de conectores de baja presión para Europa
Materiales de construcción: Acero niquelado
Versión: Cierre simple
Información técnica
| Material | nickel-plated steel (body);nbr, fkm (seal) |
|---|---|
| Diámetro de rosca | 1/2 |
| Tipo | quick coupling |
| Diámetro exterior de tubo | 27 mm |
| Temperatura mín. | -20 °C |
| Temperatura máx. | 392 °C |
- Entrega estimada (15) días