Referencias
Freudenberg Sealing Technologies:MN03-10.17 32 X 47 X 0 X 7 X 0 PTFE K212
Rubix:798390983000
fabricante:24339343

Documentos
Detalles de producto : HTS2-9535 32 47 7 K212 PTFE 24339343
Simmerring for open housings. Significantly reduced friction compared to standard geometries due to the patented sealing lip.
Cualidades
•Good dry running properties
Steam resistant
Good thermal conductivity
Type can be easily matched to housing
Anti-adhesive
Steam resistant
Good thermal conductivity
Type can be easily matched to housing
Anti-adhesive
Aplicaciones
Fans;Gearboxes;Compressors;Pumps;Electrical Drives;Mixers;Machine Tools
Información técnica
Atributos
| Diámetro interior | 32 mm |
|---|---|
| Diámetro exterior | 47 mm |
| Anchura | 7 mm |
| Material | ptfe |
| Ejecución | no aplicable |
Mostrar UNSPSC/ECL@SS/Customs
233,96 € Sin IVA
/ unidad
283,09 € IVA incluido
- Entrega estimada (15) días
