Referencias
Festo:SPAW-P100R-G14F-2PV-M12
Rubix:799265235000
fabricante:8022802
EAN:4052568258030

Documentos
Detalles de producto : SPAW-P100R-G14F-2PV-M12
Pressure sensor SPAW-P100R-G14F-2PV-M12 For measuring media pressures, pressure measuring range between 0 and +100 bar, pneumatic Connection female thread G1/4. Authorisation=(* RCM Mark, * c UL us - Listed (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=(* Contains PWIS substances, * Conforms to RoHS), Measured variable=Relative pressure, Measurement method=Thin metal film Pressure sensor
Pressure sensor SPAW-P100R-G14F-2PV-M12 8022802
Información técnica
Atributos
| Tipo | pressure sensor |
|---|---|
| Ejecución | spaw |
| Tensión, mín. | 15 V |
| Tensión, máx. | 35 V |
Mostrar UNSPSC/ECL@SS/Customs
301,07 € Sin IVA
/ unidad
364,29 € IVA incluido
- Entrega estimada (15) días