Referencias
Gates:PCGT 5M 32S 15 PLAIN BORE
Rubix:798561507000
fabricante:77093032
EAN:5414465367748

Detalles de producto : 5M-32S-15-PB
The carbon tensile cords guarantee high tensile strength, superior length stability and an improved resistance to shock loading and fatigue. Premium synchronous polyurethane belt with patented carbon tensile cords. Exceptional power transfer: at least 25% higher power transfer than the Poly Chain® GT2 belts. Improved flexibility, very flexible, virtually does not stretch.
Cualidades
0
Aplicaciones
• Poly Chain® GT drives. • Temperatures from -54°C to + 85°C.
Información técnica
Atributos
| Perfil | 5m |
|---|---|
| Anchura de correa | 15 mm |
| Material | acero |
| Paso | 5 mm |
Mostrar UNSPSC/ECL@SS/Customs
49,73 € Sin IVA
/ unidad
60,17 € IVA incluido
- Entrega estimada (15) días
