PCV 14MGT 1750 125

Poly Chain® Carbon Volt™

Ver información técnica
Referencias
Gates:PCV 14MGT 1750 125
Rubix:798521204000
fabricante:923908125
EAN:5414465494321
brand logo
Resumen técnico
Perfil14mgt
Longitud primitiva1750 mm
Anchura de correa125 mm
Ver todas las caracteristicas

Detalles de producto : PCV 14MGT 1750 125


The power you want, the safety you never had! Anti-static power transmission belts are a necessity in volatile environments, like those found in the energy, agriculture, and petrochemical industries. The Poly Chain® Carbon™ Volt® belt is the only belt in the market that provide an industry-leading solution that meets ISO 9563 standard for static conductivity over the full lifetime of the belt. Its patented static-conductive jacket construction transfers static electricity safely to carbon tensile cords, away from the driven side of the application - making it your safest and strongest option for applications in ATEX environments. Gates uses patented Carbon Fibre tensile cords for increased horsepower rating, compactness and flexibility, while also allowing the use of backside. When combined with Gates® Poly Chain® GT® sprockets, you'll have a lightweight, long-lasting, maintenance-free system that's more than a match for roller chain.

Información técnica


Atributos
Peso neto1,719 g
Perfil14mgt
Longitud primitiva1750 mm
Anchura de correa125 mm
Materialpoliuretano
Paso14 mm
Número de dientes125
Mostrar UNSPSC/ECL@SS/Customs
2320,47 Sin IVA
/ unidad
2807,77 IVA incluido
  • Entrega estimada (15) días