Referencias
Portwest:T184YNR4XL
Rubix:798759593000
fabricante:T184YNR4XL
EAN:5036108303632



Resumen técnico
| Color | amarillo |
|---|---|
| Tamaño | 4xl |
| Material Principal | algodón/poliéster |
Detalles de producto : T184 POLO M/L A.V. CLASE 3 AMARILLO / MARINO T-4XL
PW3 Hi-Vis Cotton Comfort Polo Shirt L/S, T184, Yellow/Navy, Size 4XL
Cualidades
Constructed from premium breathable Cotton Comfort fabric combined with HiVisTex Pro tape, this long-sleeved polo shirt offers excellent comfort and movement. It features a loop at the placket ideal for attaching glasses/pens and has a pocket on the chest for storage.
Moisture wicking fabric helping to keep the body cool and dry
Moisture wicking fabric helping to keep the body cool and dry
Información técnica
Atributos
| Color | amarillo |
|---|---|
| Tamaño | 4xl |
| Material Principal | algodón/poliéster |
| Color secundario | azul marino |
| Alta visibilidad | si |
Mostrar UNSPSC/ECL@SS/Customs
24,16 € Sin IVA
/ unidad
29,23 € IVA incluido
- Entrega estimada (15) días