Referencias
SMC:AS3201F-U03-10
Rubix:751600809043
fabricante:AS3201F-U03-10
EAN:3618035535052
Documentos
Detalles de producto : AS3201F-U03-10
Lightweight, compact, and precision control make these speed controls the right choice for many heavy-duty applications. These speed controls are offered with in-line and elbow construction to give the widest choice to your unique application. Locking nuts are included as standard as well as simplified mounting. Thread sizes range from M3 to 2 and are available in both inch (NPT) and metric R/Rc(PT)
Cualidades
Large flow in-line style
Aplicaciones
Regulators for controlling the flow of compressed air to pneumatic actuators
Información técnica
Atributos
| Tipo | as3201f-u03-10 |
|---|
Mostrar UNSPSC/ECL@SS/Customs
18,19 € Sin IVA
/ unidad
22,01 € IVA incluido
- Entrega estimada (15) días