Referencias
Dichtomatik:49450403
Rubix:799071180000
fabricante:49450403

Documentos
Detalles de producto : KPOR30 2P 85,0 69,5 6,3 PT0007
The KPOR seals consist of a PTFE sealing element which is energised by an o-ring. This results in an exceptionally good sealing function under high loads and good static sealing performance. The KPOR 30 design is a double acting piston seal.
Cualidades
•Hydraulicoils acc to DIN 51524 Part 1-3
Lubricating oils
Mineraloil based lubricating greases
Highly non-flammable hydraulic fluids
Lubricating oils
Mineraloil based lubricating greases
Highly non-flammable hydraulic fluids
Información técnica
Atributos
| Diámetro exterior | 85 mm |
|---|---|
| Diámetro interior | 69.5 mm |
| Material | ptfe;nbr |
Mostrar UNSPSC/ECL@SS/Customs
33,58 € Sin IVA
/ unidad
40,63 € IVA incluido
- Entrega estimada (15) días