Referencias
Tsubaki:16B2 15T
Rubix:798456782000
fabricante:21706162015
EAN:8718472596946




Detalles de producto : 1p 16B2 Z15
TSUBAKI sprockets are built from top-grade,heat-treated carbon steel to offer long wear life,resist abrasion, and withstand heavy shock loads. All stocked carbon steel sprockets are executed with induction hardened teeth as a standard to make a perfect match with the premium quality Tsubaki chains. You get longer service life and reliable performance.
Información técnica
Atributos
| Peso neto | 4622 g |
|---|---|
| Número de dientes | 15 |
| Diámetro exterior | 133 mm |
| Peso | 4622 kg |
Mostrar UNSPSC/ECL@SS/Customs
48,21 € Sin IVA
/ unidad
58,33 € IVA incluido
- En stock; entrega ≈24/48h