Referencias
Pattex:1766697
Rubix:798510816000

Detalles de producto : 1766697 PATTEX NURAL-92 BL 22 ML
Adhesivo rápido y translúcido, de gran resistencia, especial para pegar y reparar la mayoría de los pásticos.
Pattex Nural 92 pega, repara y rellena de forma permanente. Una vez endurecido puede ser lijado, pulido, tratado, y mecanizado.
Cualidades
•Mixing time: has 2 minutes to mix and apply the product
Timing time: 10 minutes
Hardening time: after 1 hour, resist 100 kg/cm2
Tensile strength by shear (according to EN 1465 standard): 115 kg / cm2 (4 hours, 23oC, steel) / 50 kg / cm2 (4 hours, 23oC, plastics such as rigid PVC and ABS)
Liquid resistance: resistant to water, oil and usual solvents. Also resists diluted acids and alkali
Contains no solvents and does not change its volume when Harding
Timing time: 10 minutes
Hardening time: after 1 hour, resist 100 kg/cm2
Tensile strength by shear (according to EN 1465 standard): 115 kg / cm2 (4 hours, 23oC, steel) / 50 kg / cm2 (4 hours, 23oC, plastics such as rigid PVC and ABS)
Liquid resistance: resistant to water, oil and usual solvents. Also resists diluted acids and alkali
Contains no solvents and does not change its volume when Harding
Información técnica
Atributos
| Color | incoloro |
|---|---|
| Capacidad | 22 ml |
| Temperatura mín. | -30 °C |
Mostrar UNSPSC/ECL@SS/Customs
13,44 € Sin IVA
/ unidad
16,26 € IVA incluido
- Entrega estimada (15) días