Referencias
Optibelt:1224 2MHP 6
Rubix:798382440000
fabricante:1224 2MHP 677ZA
EAN:4014486424737


Resumen técnico
| Perfil | 2mhp |
|---|---|
| Longitud primitiva | 1224 mm |
| Anchura de correa | 6 mm |
Detalles de producto : 1224 2MHP 6
The Optibelt OMEGA HP high performance timing belt was especially developed for heavily loaded, high speed drives. Improved materials and highly developed process engineering form the basis for this very high performance level. For every power transmission requirement there is an appropriate belt section.
High Performance Timing Belts
Información técnica
Atributos
| Perfil | 2mhp |
|---|---|
| Longitud primitiva | 1224 mm |
| Anchura de correa | 6 mm |
| Material | cloropreno |
| Paso | 2 mm |
| Número de dientes | 612 |
Mostrar UNSPSC/ECL@SS/Customs
7,66 € Sin IVA
/ unidad
9,27 € IVA incluido
- Entrega estimada (15) días