Referencias
Optibelt:386 2MHP 6
Rubix:798382407000
fabricante:386 2MHP 677ZA
EAN:4014486424294

Detalles de producto : 386 2MHP 6
The Optibelt OMEGA HP high performance timing belt was especially developed for heavily loaded, high speed drives. Improved materials and highly developed process engineering form the basis for this very high performance level. For every power transmission requirement there is an appropriate belt section.
High Performance Timing Belts
Información técnica
Atributos
| Perfil | 2mhp |
|---|---|
| Longitud primitiva | 386 mm |
| Anchura de correa | 6 mm |
| Material | cloropreno |
| Paso | 2 mm |
| Número de dientes | 193 |
Mostrar UNSPSC/ECL@SS/Customs
- Entrega estimada (15) días
