Referencias
Optibelt:304 2MHP 3
Rubix:798382376000
fabricante:304 2MHP 377ZA
EAN:4014486423884

Detalles de producto : 304 2MHP 3
The Optibelt OMEGA HP high performance timing belt was especially developed for heavily loaded, high speed drives. Improved materials and highly developed process engineering form the basis for this very high performance level. For every power transmission requirement there is an appropriate belt section.
High Performance Timing Belts
Información técnica
Atributos
| Perfil | 2mhp |
|---|---|
| Longitud primitiva | 304 mm |
| Anchura de correa | 3 mm |
| Material | cloropreno |
| Paso | 2 mm |
| Número de dientes | 152 |
Mostrar UNSPSC/ECL@SS/Customs
- Entrega estimada (15) días
