Rodamiento de bolas de contacto angular NSK BSB175DUHP3, Diámetro exterior: 76.2 mm | Diámetro interior: 44.475 mm | Anchura: 15.875 mm
NSK Ballscrew Support Bearings: BSB.. Series
Ver información técnicaReferencias
NSK:BSB175DUHP3
Rubix:000175200009
fabricante:BSB175DUHP3 R
EAN:00747023178339





Resumen técnico
| Diámetro interior | 44.475 mm |
|---|---|
| Diámetro exterior | 76.2 mm |
| Anchura | 15.875 mm |
Detalles de producto : BSB175DUHP3
NSK offers one of the most comprehensive ranges of Angular Contact Ball Bearings which have been designed to meet original equipment manufacturers' demanding requirements. These bearings have a contact angle which enables them to withstand significant axial loads in one direction together with radial loads. They are generally used in pairs, triplex sets or multiplex sets for axial rigidty and resilience.
Cualidades
High Quality Steel - Ultra clean steel to extend bearing life by up to 80%
Advanced Grease Technology - NSK lubricants that can extend grease life and performance
High Grade Balls - Quiet and smooth operation even at high speed
Super Finished Raceways - Specially honed to minimise noise and improve lubricant distribution and life
Contact Angle - Mainly 60 degree angle
BSBD series is available for both housing mounting (BSN type) and face mounting (BSF type) with through holes for easy mounting.
Patented Seals - Provide resistance to contamination in the toughest environments
Cages - Available in a range of Polyamide and brass cage assemblies
Aplicaciones
Mostly used for the locating end of ball screws
Información técnica
Atributos
| Diámetro interior | 44.475 mm |
|---|---|
| Diámetro exterior | 76.2 mm |
| Anchura | 15.875 mm |
| Junta | abierto |
| Serie | bsb175.. |
| Material | bearing steel |
| Jaula | resina fenólica |
| Ángulo | 60 ° |
| Precisión | p4s (super precision: iso class 4 dimensional / iso class 2 running) |
Mostrar UNSPSC/ECL@SS/Customs
465,71 € Sin IVA
/ unidad
563,51 € IVA incluido
- Entrega estimada (15) días