MY3B32TF-300
MY3A/B, Mechanical Joint Rodless Cylinder, Basic Type, w/o Stroke Adjustment Unit
Ver información técnicaVer documentosReferencias
SMC:MY3B32TF-300
Rubix:799241354000
fabricante:MY3B32TF-300
Documentos
Detalles de producto : MY3B32TF-300
Mechanically jointed rodless cylinder series MY3 provides high functionality with reduced height and length. The uniquely designed piston shape enables reduction of the height and length as well as practical arrangement of the common piping passages, cushion mechanism and positioning mechanism. This has achieved drastic miniaturization and weight reduction.
Cualidades
w/o Stroke Adjustment Unit
Basic short type (rubber bumper) and Basic standard type (air cushion)
Applicable bore sizes: 16mm, 20mm, 25 mm, 32 mm, 40 mm, 50 mm and 63 mm
Easy connection with external guide.
Vertical and lateral mouting is possible.
High functionality with reduced height and length.
Información técnica
Atributos
| Tipo | rodless cylinder |
|---|---|
| Carrera de cilindro | 300 mm |
| Diámetro de cilindro | 32 mm |
Mostrar UNSPSC/ECL@SS/Customs
447,41 € Sin IVA
/ unidad
541,37 € IVA incluido
- Entrega estimada (15) días
