S.BL30-2S50.NS18F.01

Multibellows suction cups BL-2 Silicone

Ver información técnicaVer documentos
Referencias
Piab:0101514
Rubix:798955480000
fabricante:0101514
brand logo
Resumen técnico
Materialsilicone (sil)
Diámetro30 mm
Formafuelle
Ver todas las caracteristicas
Documentos

Detalles de producto : S.BL30-2S50.NS18F.01


The BL-2 silicone cup have a soft, flexible lip and are suitable for bags that are not too tightly packed. It's four bellows offer good level compensation. Available in diameters from 20 to 50 mm.

Cualidades

Optimized for high-flow bag handling Made from durable, high-quality silicone, allowing a wide temperature range Secure, non-damaging grip on bags Suitable for level adjustment. Lifting movement to separate small and thin objects. Less suitable when the lifting force is parallel to the surface of the object.

Aplicaciones

Bags, sacks and bundles;Bag and pouch handling

Información técnica


Atributos
Materialsilicone (sil)
Diámetro30 mm
Formafuelle
Tipo1/8 npsf female, with mesh filter
Mostrar UNSPSC/ECL@SS/Customs
25,08 Sin IVA
/ unidad
30,35 IVA incluido
  • Entrega estimada (15) días