Referencias
SMC:MGPA20TF-100Z
Rubix:799250159000
fabricante:MGPA20TF-100Z

Resumen técnico
| Tipo | compact guide cylinder |
|---|---|
| Diámetro de cilindro | 20 mm |
| Carrera de cilindro | 100 mm |
Documentos
Detalles de producto : MGPA20TF-100Z
Compact guide cylinder
Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Strokes up to 400 mm
Multiple mounting surfaces.
Cualidades
3 types of bearing can be selected: slide bearing, ball bushing and high precision ball bushing.
Compactness & Lightness
Bore size: 12, 16, 20, 25, 32 (mm)
Strokes from 1 to 400mm (depending upon bore size)
4 types of mounting are possible: top mounting, side mounting, bottom mounting and T-slot side mounting.
Auto switches can be mounted on 2 surfaces.
Información técnica
Atributos
| Tipo | compact guide cylinder |
|---|---|
| Diámetro de cilindro | 20 mm |
| Carrera de cilindro | 100 mm |
| Temperatura mín. | -10 °C |
| Temperatura máx. | 60 °C |
Mostrar UNSPSC/ECL@SS/Customs
365,13 € Sin IVA
/ unidad
441,81 € IVA incluido
- Entrega estimada (15) días