MDWBB80TF-300
M(D)WB, Cylinder with Lock, Double Acting, Single Rod
Ver información técnicaVer documentosReferencias
SMC:MDWBB80TF-300
Rubix:799238086000
fabricante:MDWBB80TF-300

Resumen técnico
| Diámetro de cilindro | 80 mm |
|---|---|
| Carrera de cilindro | 300 mm |
| Tipo | double acting cylinder |
Documentos
Detalles de producto : MDWBB80TF-300
Cylinder with Lock, Double Acting, Single/Double Rod
Locking unit can be ordered separately
Lock can be manually operated
Separate construction of lock unit and cylinder
Bore sizes (mm): 32, 40, 50, 63, 80, 100
Strokes up to 2500 mm
Air cushion / rubber bumper selectable.
Cualidades
Cylinder with Lock: double acting single rod
Bore sizes: 32, 40, 50, 63, 80, 100 (mm)
Strokes from 25mm through 2500mm depending upon bore size
Mounts: basic, foot, front & rear flange, single or double clevis, & center trunnion
Variety of switches and a variety of lead wire lengths.
Información técnica
Atributos
| Diámetro de cilindro | 80 mm |
|---|---|
| Carrera de cilindro | 300 mm |
| Tipo | double acting cylinder |
| Temperatura mín. | -10 °C |
| Temperatura máx. | 70 °C |
Mostrar UNSPSC/ECL@SS/Customs
930,60 € Sin IVA
/ unidad
1126,03 € IVA incluido
- Entrega estimada (15) días