Referencias
Bahco:LTB-20
Rubix:798150319000
EAN:7314150120062

Documentos
Detalles de producto : LTB-20 FLEXOMETRO 20M
Cualidades
•LTB - Available with metric or metric/imperial (-E for M/I )
Tapes are Class II
Strong fibreglass tape bonded with over 16,000 strands to withstand a pulling force of up to
500 kg
Double nylon blade coating for extra wear resistance
Case can be simply opened and washed out for maintenance
Tapes are Class II
Strong fibreglass tape bonded with over 16,000 strands to withstand a pulling force of up to
500 kg
Double nylon blade coating for extra wear resistance
Case can be simply opened and washed out for maintenance
Información técnica
Atributos
| Peso neto | 380 g |
|---|---|
| Longitud | 20 m |
| Anchura | 13 mm |
| Tipo | long tape |
Mostrar UNSPSC/ECL@SS/Customs
16,92 € Sin IVA
/ unidad
20,47 € IVA incluido
- Entrega estimada (15) días
