Referencias
Pferd Tools:12501093
Rubix:798894547000
EAN:4007220237199



Detalles de producto : LIMA AGUJA PLANA PARALELA 2401 C1 180MM
Limas de precisión para limado de orificios y superficies pequeñas.
LIMA AGUJA PLANA PARALELA 2401 C1 180MM
Cualidades
The PFERD needle files are particularly suitable for the machining of very small surfaces, openings, geometries, profiles and radiuses. Because of their wrought tang, they can be used with or without a handle. PFERD Precision files meet the most stringent requirements of shape accuracy, cutting efficiency and durability. Precision files are smaller, more manageable than shop files and their geometry is more precise. They are used in the construction of templates, devices and tools, in particular in the manufacture of punching tools, forming, forging, stamping of series articles etc. Precision files are also suitable for installation work and for the construction of complex apparatus and machines that require maximum accuracy. The section of all precision files is measured in the no-cut area.
Información técnica
Atributos
| Forma | plano |
|---|---|
| Longitud | 180 mm |
| Tipo de corte | 1 |
| Sección | 6,0 x 1,3 mm |
Mostrar UNSPSC/ECL@SS/Customs
9,94 € Sin IVA
/ unidad
12,03 € IVA incluido
- Entrega estimada (15) días
