Referencias
Parker:TA06 L1 04
Rubix:798091069000
fabricante:TA06 L1 04


Resumen técnico
| Diámetro interior | 72.3 mm |
|---|---|
| Diámetro exterior | 76.3 mm |
| Color | azul |
Detalles de producto : TUBO TA06.L1.04
Transair’s modular aluminum pipe delivers superior performance for compressed air, vacuum, and inert gas applications. The aluminum construction prevents corrosion build-up and deterioration of the pipe overtime. All Transair aluminum pipes leave the factory with a QUALICOAT certified coating for protection against environmental effects. Transair will not add additional contaminates into a compressed air system. The quality of air leaving the compressor room will remain unchanged in a Transair system.
With Transair, there is no need to paint the piping to indicate the media being conveyed. Transair comes in 3 standard colors: Blue for compressed air, Gray for vacuum, and Green for industrial/inert gases. For additional colors, please contact Transair customer service.
A Transair system can integrate into existing copper and steel compressed air systems without compromising performance, making it ideal for system upgrades or expansions. The lightweight materials, quick connection technology and minimal required tooling allow a Transair system to be installed 4x faster than traditional methods. All Transair components are 100% recyclable, reusable, and silicone free. Parker warranties all Transair parts for 10 years against manufacturing defects.
Markets:
• Automotive Assembly
• Food &Beverage
• Packaging
• Industrial Plants
• Aerospace
Features/Benefits:
• Quick connection technology
• Modular and reusable
• Corrosion resistant
• Optimum flow rate
• 100% Recyclable
• Faster installation
• Lower installation costs
• Immediate pressurization
• Lightweight
• 10-year Warranty
Applications:
• Compressed Air
• Vacuum
• Industrial/Inert Gases (i.e. Argon, Nitrogen, Carbon Dioxide)
Maximum Working Pressure:
• 1/2” to 4”: 232psi (16bar) when the system is operated between -4 to +115 F (-20 to +46.1 C)
• 6" to 8": 188psi (13 bar) when the system is operated between -4 to +140 F (-20 to + 60 C)
Maximum Working Temperature:
• 185°F when system is operated at 101psi or lower
• 158°F when the system is operated at 145psi or lower
• 140°F when the system is operated at 188psi or lower
• 115°F when the system is operated at 232psi or lower (1/2" to 4" Only)
With Transair, there is no need to paint the piping to indicate the media being conveyed. Transair comes in 3 standard colors: Blue for compressed air, Gray for vacuum, and Green for industrial/inert gases. For additional colors, please contact Transair customer service.
A Transair system can integrate into existing copper and steel compressed air systems without compromising performance, making it ideal for system upgrades or expansions. The lightweight materials, quick connection technology and minimal required tooling allow a Transair system to be installed 4x faster than traditional methods. All Transair components are 100% recyclable, reusable, and silicone free. Parker warranties all Transair parts for 10 years against manufacturing defects.
Markets:
• Automotive Assembly
• Food &Beverage
• Packaging
• Industrial Plants
• Aerospace
Features/Benefits:
• Quick connection technology
• Modular and reusable
• Corrosion resistant
• Optimum flow rate
• 100% Recyclable
• Faster installation
• Lower installation costs
• Immediate pressurization
• Lightweight
• 10-year Warranty
Applications:
• Compressed Air
• Vacuum
• Industrial/Inert Gases (i.e. Argon, Nitrogen, Carbon Dioxide)
Maximum Working Pressure:
• 1/2” to 4”: 232psi (16bar) when the system is operated between -4 to +115 F (-20 to +46.1 C)
• 6" to 8": 188psi (13 bar) when the system is operated between -4 to +140 F (-20 to + 60 C)
Maximum Working Temperature:
• 185°F when system is operated at 101psi or lower
• 158°F when the system is operated at 145psi or lower
• 140°F when the system is operated at 188psi or lower
• 115°F when the system is operated at 232psi or lower (1/2" to 4" Only)
Aplicación: aire comprimido, vacío, gas industrial, gases inertes
Tiempo de montaje: 0,15
Material del cuerpo: aluminio tratado
Marca: Parker, Transair
Color: azul
Configuración: tubo a tubo
Tipo de conexión 1: Tubo
División: Conectores de baja presión, división Europa
Para tipo de fluido: Aire, gas industrial
Industria: Industrial general
Longitud: 20, 6
Longitud (pies): 20
Longitud (m): 6
Presión máxima de funcionamiento: 232, 16 bar 232 PSI (-4 °F a +113 °F)/16 bar (-20 °C a 45 °C) hasta 100 mm
188 PSI (-4 ° a +140 °F)/13 bar (-20 °C a 60 °C) hasta 168 mm
101 PSI (-4 ° a +185 °F)/7 bar (-20 °C a 85 °C) hasta 168 mm
Para Canadá, consulte https://www.parker.com/ca
Temperatura máxima de funcionamiento: 185, 85
Temperatura mínima de funcionamiento: -4, -20
Diámetro exterior: 3, 76
Diámetro exterior del tubo (pulgadas): 3
Diámetro exterior del tubo (mm): 76,3
Tipo de producto: Tubo rígido de aluminio
Cantidad por caja: 1
Forma: Recta
Tamaño: 3, 76
Especificaciones cumplidas: EN 755.2, EN 755.8, EN 573.3, ISO 9001, ASME B31.1 - 31.9, ISO 8573 (calidad del aire), TUV, CE 2014/68/UE, QUALICOAT
Tecnología: Neumática, manejo de fluidos y gases
Presión de vacío nominal: 0,03, 1
Peso: 16,799, 7,620
Tiempo de montaje: 0,15
Material del cuerpo: aluminio tratado
Marca: Parker, Transair
Color: azul
Configuración: tubo a tubo
Tipo de conexión 1: Tubo
División: Conectores de baja presión, división Europa
Para tipo de fluido: Aire, gas industrial
Industria: Industrial general
Longitud: 20, 6
Longitud (pies): 20
Longitud (m): 6
Presión máxima de funcionamiento: 232, 16 bar 232 PSI (-4 °F a +113 °F)/16 bar (-20 °C a 45 °C) hasta 100 mm
188 PSI (-4 ° a +140 °F)/13 bar (-20 °C a 60 °C) hasta 168 mm
101 PSI (-4 ° a +185 °F)/7 bar (-20 °C a 85 °C) hasta 168 mm
Para Canadá, consulte https://www.parker.com/ca
Temperatura máxima de funcionamiento: 185, 85
Temperatura mínima de funcionamiento: -4, -20
Diámetro exterior: 3, 76
Diámetro exterior del tubo (pulgadas): 3
Diámetro exterior del tubo (mm): 76,3
Tipo de producto: Tubo rígido de aluminio
Cantidad por caja: 1
Forma: Recta
Tamaño: 3, 76
Especificaciones cumplidas: EN 755.2, EN 755.8, EN 573.3, ISO 9001, ASME B31.1 - 31.9, ISO 8573 (calidad del aire), TUV, CE 2014/68/UE, QUALICOAT
Tecnología: Neumática, manejo de fluidos y gases
Presión de vacío nominal: 0,03, 1
Peso: 16,799, 7,620
Información técnica
Atributos
| Diámetro interior | 72.3 mm |
|---|---|
| Diámetro exterior | 76.3 mm |
| Color | azul |
| Material | aluminio |
| Longitud del rollo | 6 m |
| Presión de servicio mín. | 13 bar |
| Temperatura máx. | 60 °C |
| Espesor de pared | 2 mm |
Mostrar UNSPSC/ECL@SS/Customs
296,95 € Sin IVA
/ unidad
359,31 € IVA incluido
- Entrega estimada (15) días