Referencias

Detalles de producto : 1050T08P14
Parker Legris PFA tubing offers 10 times greater durability than other fluoropolymer tubings under severe chemical and mechanical conditions. This tubing range is available in three material grades, offering perfect compatibility with all applications.
Features/Benefits:
- Great Versatility
• Exceptional chemical inertia
• A flexible alternative to stainless steel tubing
• Broad range of working temperatures, from cryogenic to extreme heat
• Non-stick properties allowing conveyance of many fluids & gases
• Outstanding resistance to ageing
• Fluoropolymer with the lowest permeability
• Non-flammable
• UV-transparent
• Tube marking on request
• Silicone-free
- Three Material Grades
• Clear PFA: to cover all applications, including those requiring maximum mechanical resistance
• Colored PFA: for circuit identification
• Black Antistatic PFA: eliminates all risk of electrostatic discharge
Markets:
• Food and Beverage
• Power Generation Equipment
• Aircraft
• Pharmaceutical
• Medical
• Oil and Gas
Applications:
• Applications Subjected to Severe Mechanical and Chemical Conditions
• Medical Fluids Conveying
• Gas and Compressed Air Conveying
• Applications Requiring Very Low and High Temperature
• Fire Hazard Zones
• Applications Subjected to Intensive Cleaning
• Suitable for Fuel Cells and Clean Rooms
• Thermal Management
Technologies:
• Fluoropolymer Tubing
• PFA Tubing
• Perfluoro alkoxy Tubing
• Anti Static Tubing
• Industrial Tubing
Color: AZUL CRISTAL
División: División de conectores de baja presión para Europa
Longitud (m): 50
Presión máxima de funcionamiento: 33
Temperatura máxima de funcionamiento: 150 °C. Véase el gráfico «Presión de trabajo/Temperatura de trabajo».
Medios: Fluidos médicos, alimentos y bebidas, gases industriales, aire comprimido
Temperatura mínima de funcionamiento: -40
Especificaciones cumplidas: USP Clase VI (A). Médico: dispositivos de comunicación externos, UL 94 V-0 (resistencia al fuego, industrial), FDA 21 CFR 177.1550 (transparente), RoHS 2002/95/CE, 2011/65/CE (industrial), PED 97/23/CE (industrial), REACH 1907/2006 (industrial)
Diámetro interior del tubo (mm): 6
Diámetro exterior del tubo (mm): 8
Material del tubo: PFA COLOREADO
Presión de vacío nominal: 755
Peso: 2,46
Información técnica
| Peso neto | 2460 g |
|---|---|
| Diámetro interior | 6 mm |
| Color | azul |
| Presión de servicio | 33 bar |
| 113 mm | |
| 500 mm |
- Entrega estimada (15) días
