Referencias
Parker:3669 06 10
Rubix:798094838000
fabricante:3669 06 10
EAN:0820099283951

Detalles de producto : 3669 06 10 RACOR DE ENTRADA CODO ELEVADO ORIENTABLE,CIL. Ø 6MM G1/8
In order to meet your technical and environment requirements, Parker Legris designed this range of metal fittings, offering robustness, reliability and resistance to industrial fluids for the most demanding environments.
PRODUCT ADVANTAGES:
> High Performance
- Resistant up to +150°C at 30 bar
- Excellent mechanical performance
- Long threads to resist shock and vibration
- Excellent abrasion and corrosion resistance due to high phosphorus chemical nickel plating
- Full flow, minimal pressure drop
> Versatility
- Materials conform to FDA standards
- Spring collet gripping system suitable for both metal(grooved) and polymer tubing
- Excellent resistance to high pressure and vacuum
- Excellent chemical compatibility
- More than 250 part numbers
- One fitting for numerous applications: stock optimisation
- Manual connection and disconnection
- Compact and ergonomic
> Reliability
- High performance brass for increased lifespan
- 100% leak-tested in production
- Date coding to guarantee quality and traceability
PRODUCT TYPES:
- Stud Fittings
- Stud Standpipe
- Cartridge
- Stud Elbow
- Extended Stud Elbow
- Compact Elbow
- Stud Branch Tee
- Stud Run Tee
- Single Banjo
- Tube-To-Tube Fittings
- Equal Tube-To-Tube Connector
- Equal Elbow
- Equal Tee
- Bulkhead Connector Fittings
- Equal Bulkhead Connector
- Bulkhead Connector
- Equal Bulkhead Elbow
- Plug-In Reducer
- Plug-In Adaptor
- Plug-In Increaser
- Plug-In Barb Connector
- Stem Connector
- Blanking Plug
- Disconnection Tool
- Release Button Covers
APPLICATIONS:
- Food Process
- Coffee Machines
- In-Plant Automotive
- Medical Equipment
- Printing
- Misting
- Welding Robots
TECHNICAL CHARACTERISTICS:
- Fluids: Compressed Air, Grease, Lubricant, Water
- Materials: Chemical nickel-plated brass, FKM
- Pressure: Vacuum to 30 bar
- Temperature: -20°C to +150°C
- Ø metric: 4-14 mm
REGULATIONS:
>Industrial
- ISO 14743: pneumatic transmissions, push-in fittings for thermoplastic tubing
- DI: 97/23/EC (PED)
- DI : 2002/95/EC (RoHS), 2011/65/EC
- RG: 1907/2006 (REACH)
- DI: 94/9/EC (ATEX )
- UL94 V-0: please consult us
>Food
- RG: 21CFR (FDA)
- RG: 1935/2004/EC (minimum fl ow 0.02 l/h)
- USDA NSF H1: grease
- ASTM B733-04: autocatalytic (electroless) nickel-phosphorus coatings
Technologies:
- Stud Fittings
- Tube-to-Tube Fittings
- Bulkhead Connectors
- Push-In Fittings
- Nickel-Plated Brass Push-In Fittings
- Push-to-Connect Fittings
- Pneumatic Fittings
- Instant Fittings
- Quick Fittings
- Connectors
- Swivel Fittings
PRODUCT ADVANTAGES:
> High Performance
- Resistant up to +150°C at 30 bar
- Excellent mechanical performance
- Long threads to resist shock and vibration
- Excellent abrasion and corrosion resistance due to high phosphorus chemical nickel plating
- Full flow, minimal pressure drop
> Versatility
- Materials conform to FDA standards
- Spring collet gripping system suitable for both metal(grooved) and polymer tubing
- Excellent resistance to high pressure and vacuum
- Excellent chemical compatibility
- More than 250 part numbers
- One fitting for numerous applications: stock optimisation
- Manual connection and disconnection
- Compact and ergonomic
> Reliability
- High performance brass for increased lifespan
- 100% leak-tested in production
- Date coding to guarantee quality and traceability
PRODUCT TYPES:
- Stud Fittings
- Stud Standpipe
- Cartridge
- Stud Elbow
- Extended Stud Elbow
- Compact Elbow
- Stud Branch Tee
- Stud Run Tee
- Single Banjo
- Tube-To-Tube Fittings
- Equal Tube-To-Tube Connector
- Equal Elbow
- Equal Tee
- Bulkhead Connector Fittings
- Equal Bulkhead Connector
- Bulkhead Connector
- Equal Bulkhead Elbow
- Plug-In Reducer
- Plug-In Adaptor
- Plug-In Increaser
- Plug-In Barb Connector
- Stem Connector
- Blanking Plug
- Disconnection Tool
- Release Button Covers
APPLICATIONS:
- Food Process
- Coffee Machines
- In-Plant Automotive
- Medical Equipment
- Printing
- Misting
- Welding Robots
TECHNICAL CHARACTERISTICS:
- Fluids: Compressed Air, Grease, Lubricant, Water
- Materials: Chemical nickel-plated brass, FKM
- Pressure: Vacuum to 30 bar
- Temperature: -20°C to +150°C
- Ø metric: 4-14 mm
REGULATIONS:
>Industrial
- ISO 14743: pneumatic transmissions, push-in fittings for thermoplastic tubing
- DI: 97/23/EC (PED)
- DI : 2002/95/EC (RoHS), 2011/65/EC
- RG: 1907/2006 (REACH)
- DI: 94/9/EC (ATEX )
- UL94 V-0: please consult us
>Food
- RG: 21CFR (FDA)
- RG: 1935/2004/EC (minimum fl ow 0.02 l/h)
- USDA NSF H1: grease
- ASTM B733-04: autocatalytic (electroless) nickel-phosphorus coatings
Technologies:
- Stud Fittings
- Tube-to-Tube Fittings
- Bulkhead Connectors
- Push-In Fittings
- Nickel-Plated Brass Push-In Fittings
- Push-to-Connect Fittings
- Pneumatic Fittings
- Instant Fittings
- Quick Fittings
- Connectors
- Swivel Fittings
Aplicación: Procesamiento de alimentos, automoción en planta, equipos médicos, impresión, nebulización, robots de soldadura
Material del cuerpo: Latón
Material del cuerpo: Latón, niquelado químico FDA
Marca: Parker, Legris
Recubrimiento: Niquelado químico FDA
Configuración: Tubo a puerto
Tamaño de la conexión 1: 6 mm (diámetro exterior)
Tipo de conexión 1: Tubo
Tamaño de la conexión 2: G 1/8
Tipo de conexión 2: Macho BSPP
Tamaño de la conexión 3: n/a
Tipo de conexión 3: n/a
División: División de conectores de baja presión para Europa
Para tipo de fluido: Agua, aire (aire comprimido), lubricantes (grasa)
Industria: Equipos de fabricación industrial, ciencias de la vida
Presión máxima de funcionamiento: 30
Temperatura máxima de funcionamiento: 150
Temperatura mínima de funcionamiento: -25
Estilo del producto: Racor con espárrago - Ajustable extendido
Tipo de producto: Racores de conexión rápida
Cantidad por caja: 10
Material del sello: FKM
Forma: Codo de 90°
Especificaciones cumplidas: ATEX DI: 94/9/CE, PED, RoHS, REACH, UL 94 V-0 (consúltenos), FDA 21 CFR, CE RG: 1935/2004 Tecnología: Manejo de fluidos y gases Presión de vacío nominal: 755 Peso: 0,024
Material del cuerpo: Latón
Material del cuerpo: Latón, niquelado químico FDA
Marca: Parker, Legris
Recubrimiento: Niquelado químico FDA
Configuración: Tubo a puerto
Tamaño de la conexión 1: 6 mm (diámetro exterior)
Tipo de conexión 1: Tubo
Tamaño de la conexión 2: G 1/8
Tipo de conexión 2: Macho BSPP
Tamaño de la conexión 3: n/a
Tipo de conexión 3: n/a
División: División de conectores de baja presión para Europa
Para tipo de fluido: Agua, aire (aire comprimido), lubricantes (grasa)
Industria: Equipos de fabricación industrial, ciencias de la vida
Presión máxima de funcionamiento: 30
Temperatura máxima de funcionamiento: 150
Temperatura mínima de funcionamiento: -25
Estilo del producto: Racor con espárrago - Ajustable extendido
Tipo de producto: Racores de conexión rápida
Cantidad por caja: 10
Material del sello: FKM
Forma: Codo de 90°
Especificaciones cumplidas: ATEX DI: 94/9/CE, PED, RoHS, REACH, UL 94 V-0 (consúltenos), FDA 21 CFR, CE RG: 1935/2004 Tecnología: Manejo de fluidos y gases Presión de vacío nominal: 755 Peso: 0,024
Información técnica
Atributos
| Peso neto | 24 g |
|---|---|
| Peso con embalaje | 254 g |
| Tipo de rosca | bspp |
| Conexión 2 | 6 |
| Material | nickel-plated |
| Temperatura máx. | 150 °C |
| Temperatura mín. | -20 °C |
| 60 mm | |
| 60 mm |
Mostrar UNSPSC/ECL@SS/Customs
6,05 € Sin IVA
/ unidad
7,32 € IVA incluido
- Entrega estimada (15) días
