1461U10 04 TUBO EN ESPIRAL DE POLIURETANO DESNUDO, LONG. 4M DIAM EXT.10MM INT.7
Legris
Ver información técnicaReferencias

Detalles de producto : 1461U10 04 TUBO EN ESPIRAL DE POLIURETANO DESNUDO, LONG. 4M DIAM EXT.10MM INT.7
With its small coil diameter and good impact resistance, this polyurethane recoil tubing is perfect for installations requiring flexibility in confined spaces.
Good resistance to shock and abrasion, together with a design integrating straight ends, allow for easy and safe operation of pneumatic equipment.
Features/Benefits:
- Excellent Mechanical Properties
• Excellent coil memory
• Abrasion-resistant
• Perfect for rapid cycling applications
• Consistent tensile strength
• Optimum longevity
• Low pressure drop
• Lightweight with plastic protection spring
• Silicone-free
- Comprehensive Range
• Available in 2 materials: PU ester and PU ether
• With or without pre-assembled fittings
• Pre-assembled plastic or metal protection springs to prevent damage to equipment and tubing
Markets:
• Machine Tools
• Primery Metal Refining and Processing
• Miscellaneous Manufacturing
• Vehicle Assembly Facilities
• Transportation
Applications:
• Compressed Air and Lubricants Conveying
• Maintenance Workshop
• Industrial Cleaning
• Car Washing
• Power Hand Tools
Technologies:
• PU Tubing
• Polyurethane Tubing
• Recoil Tubing
• Industrial Tubing
Technical Characteristics:
• Fluids: Compressed air
• Materials: Polyurethane (52 Shore D)
• Pressure: 0 to 10 bar
• Temperature: -20°C to +70°C (assembled tubing)
Regulations:
Industrial
• NF E49-101
• DI: 2002/95/EC (RoHS), 2011/65/EC
• DI: 97/23/EC (PED)
• RG: 1907/2006 (REACH)
Product Types:
• Polyurethane (PU) Ester Recoil Tubing
• Recoil Polyurethane (PU) Ether Tubing
• Push-in Fitting with Protection Spring
Color: AZUL
División: División de conectores de baja presión para Europa
Diámetro interior: 7 mm
Longitud (m): 4
Presión máxima de funcionamiento: 10
Temperatura máxima de funcionamiento: 70
Medio: Aire (aire comprimido)
Temperatura mínima de funcionamiento: -20
Número de tubos: 1
Diámetro exterior: 10 mm
Especificaciones cumplidas: RoHS (industrial), PED (industrial), REACH (industrial), NF E49-101 (industrial)
Material del tubo: PU
Peso: 0,411
Información técnica
| Peso neto | 411 g |
|---|---|
| Peso con embalaje | 411 g |
| Diámetro interior | 7 mm |
| Color | azul |
| Presión de servicio | 10 bar |
| 1 mm |
- Entrega estimada (15) días
