MEDIDOR LASER GLM 50-22


LASER MEASURE

Referencias
bosch:GLM 50-22
rubix:799037841000
fabricante:0601072S00
ean:4059952518800
Resumen técnico
Alcance0,05 ? 50,00 m

Detalles de producto : MEDIDOR LASER GLM 50-22


The GLM 50-22 Professional withstands rough conditions on construction sites. Its IP65 design provides complete protection from dust particles and jets of water, while its shock-absorbing housing brings 1.5-m drop resistance even on hard concrete. With a customisable button, favourite measurement functions or settings can be defined. Its intuitive user interface supports 30 languages and consists of a colour display and Big Numbers Mode for better readability. For self-explaining usage it features a new help function that shows all measurement options.

Cualidades

Laser measuring for rough job sites and easily adjustable to individual needs

  • Ideal for rough construction sites thanks to IP65 certification, shock-absorbing housing, and 1.5-m drop resistance
  • Customisable favourite button for preferred measurement functions or settings
  • Intuitive user interface with a Big Numbers Mode for better readability, supporting 30 languages and a new help function

Aplicaciones

For electricians, HVAC installers, and plumbers, it is ideal when placing and fitting elements on wood, general, or drywall constructions. When used for finishing, it is perfect for painters, floor layers, tilers, or carpenters to calculate material needs.

Información técnica


Atributos
Alcance0,05 ? 50,00 m
Mostrar UNSPSC/ECL@SS/Customs
212,66 IVA incluido
/ unidad
  • Entrega estimada (15) días