Referencias
SMC:JCDMB25-75F
Rubix:799236668000
fabricante:JCDMB25-75F

Resumen técnico
| Diámetro de cilindro | 25 mm |
|---|---|
| Carrera de cilindro | 75 mm |
| Tipo | double acting air cylinder |
Documentos
Detalles de producto : JCDMB25-75F
Round Air Cylinder, Double Acting, Single Rod.
Compact and Lightweight.
Bore sizes (mm): 20, 25, 32 and 40.
Strokes up to 300 mm.
Direct mounting on both covers is possible.
Male and female rod ends available.
Bumper cushion.
Cualidades
Round Air Cylinder, Double Acting, Single Rod.
Compact and Lightweight.
Bore sizes (mm): 20, 25, 32 and 40.
Strokes up to 300 mm.
Direct mounting on both covers is possible.
Male and female rod ends available.
Bumper cushion.
Información técnica
Atributos
| Diámetro de cilindro | 25 mm |
|---|---|
| Carrera de cilindro | 75 mm |
| Tipo | double acting air cylinder |
| Temperatura mín. | 5 °C |
| Temperatura máx. | 60 °C |
Mostrar UNSPSC/ECL@SS/Customs
70,84 € Sin IVA
/ unidad
85,72 € IVA incluido
- Entrega estimada (15) días