Referencias
SMC:JCDMB20-300F
Rubix:799236685000
fabricante:JCDMB20-300F

Resumen técnico
| Diámetro de cilindro | 20 mm |
|---|---|
| Carrera de cilindro | 300 mm |
| Tipo | double acting air cylinder |
Documentos
Detalles de producto : JCDMB20-300F
Round Air Cylinder, Double Acting, Single Rod.
Compact and Lightweight.
Bore sizes (mm): 20, 25, 32 and 40.
Strokes up to 300 mm.
Direct mounting on both covers is possible.
Male and female rod ends available.
Bumper cushion.
Cualidades
Round Air Cylinder, Double Acting, Single Rod.
Compact and Lightweight.
Bore sizes (mm): 20, 25, 32 and 40.
Strokes up to 300 mm.
Direct mounting on both covers is possible.
Male and female rod ends available.
Bumper cushion.
Información técnica
Atributos
| Diámetro de cilindro | 20 mm |
|---|---|
| Carrera de cilindro | 300 mm |
| Tipo | double acting air cylinder |
| Temperatura mín. | 5 °C |
| Temperatura máx. | 60 °C |
Mostrar UNSPSC/ECL@SS/Customs
89,81 € Sin IVA
/ unidad
108,67 € IVA incluido
- Entrega estimada (15) días