ITVX2030-01F3N3

ITVX, High Pressure Electro-Pneumatic Regulator

Ver información técnicaVer documentos

Referencias

SMC:ITVX2030-01F3N3
Rubix:799241682000
fabricante:ITVX2030-01F3N3
brand logo

Resumen técnico

Presión de servicio mín.0.1 bar

Documentos

Detalles de producto : ITVX2030-01F3N3


Regulate your pressure up to 3.0 MPa
  • Integrated LED display
  • Power consumption: 3 W or less
  • Applicable gases: Air, Argon, Oxygen and Nitrogen
  • Maximum flow rate: up to 3000 l/min.

Cualidades

Maximum supply pressure 5.0 MPa. Set pressure range 0.01 to 3.0 MPa. Suitable to assist gases other than air: Argon, Oxygen and Nitrogen. Low power consumption, with a maximum consumption of 3 W. Repeatability: ±1 % F.S. or less. Compact and lightweight.

Información técnica


Atributos
Presión de servicio mín.0.1 bar
1741,02 Sin IVA
/ unidad
2106,63 IVA incluido
  • Entrega estimada (15) días