Referencias
SMC:CHDSDFY63TF-100A-B
Rubix:799242304000
fabricante:CHDSDFY63TF-100A-B

Resumen técnico
| Diámetro de cilindro | 63 mm |
|---|---|
| Carrera de cilindro | 100 mm |
| Tipo | hydraulic cylinder |
Documentos
Detalles de producto : CHDSDFY63TF-100A-B
CH series hydraulic cylinders are available in compact, round body, JIS or tie-rod types. Nominal pressure ranges from 3. 5MPa to 16MPa. Bore sizes are available, depending on the series, from 20 to 160. Auto switches are available on most models
Cualidades
•Projection area, weight, and overall length has been reduced when compared to the CH2 series
Applicable bore sizes: 40mm, 50mm, 63mm, 80mm, 100mm
Nominal pressure: 10 MPa
Available in 25mm to 1000mm strokes depending on bore size selection
Auto switch capable
Applicable bore sizes: 40mm, 50mm, 63mm, 80mm, 100mm
Nominal pressure: 10 MPa
Available in 25mm to 1000mm strokes depending on bore size selection
Auto switch capable
Información técnica
Atributos
| Diámetro de cilindro | 63 mm |
|---|---|
| Carrera de cilindro | 100 mm |
| Tipo | hydraulic cylinder |
| Temperatura mín. | -10 °C |
| Temperatura máx. | 60 °C |
Mostrar UNSPSC/ECL@SS/Customs
519,21 € Sin IVA
/ unidad
628,24 € IVA incluido
- Entrega estimada (15) días