Referencias
SMC:PF2W704-F03-27N
Rubix:799158539000
fabricante:PF2W704-F03-27N
EAN:3618036268164

Documentos
Detalles de producto : PF2W704-F03-27N
SMC offers a variety of digital flow switches. Series PF2A for air, PF2W for water, PF2D for deionized water and chemicals. Flow rate setting and monitoring are possible with the digital display. Integrated and remote type displays are available for different types of application. Water resistant construction is used conforming to IP65 protection. Switching from real-time flow rate to accumulated flow is possible.
PF2W7, Flujostato digital para agua, Display integrado
Información técnica
Atributos
| Peso neto | 460 g |
|---|---|
| Tipo | interruptor de caudal digital |
| Tensión, mín. | 12 V |
| Tensión, máx. | 24 V |
| Temperatura mín. | 0 °C |
| Temperatura máx. | 50 °C |
Mostrar UNSPSC/ECL@SS/Customs
544,86 € Sin IVA
/ unidad
659,28 € IVA incluido
- Entrega estimada en (15) días