TOBERA ALTA PRESION CD TUBO REFRIGERANTE 1/4 70BAR D. 3X12,7 MM NEGRA
Hi-prs noz CD70 bar 1/4" D3 L12,7 blk
Ver información técnicaReferencias
IBT:L72070S
Rubix:799291611000
fabricante:L72070S
Detalles de producto : TOBERA ALTA PRESION CD TUBO REFRIGERANTE 1/4 70BAR D. 3X12,7 MM NEGRA
Coolant high pressure nozzle 1/4", type CD, blackDesign: Shell made ??of high-quality plastic granules. Suitable for use in narrow spaces. The nozzle can be rotated 360° for precise coolant distribution. The nozzle can be adjusted using an Allen key or the adjustment key included (Order No. 9600 0500) and stays in its position without a locking nut. Application: Fast processing during machining with high rotation speeds through high-pressure cooling up to 70 bar.Fig. shows item in a different colour.
Información técnica
Atributos
| Tipo | tobera alta presion cd tubo refrigerante 1/4 70bar d. 3x12,7 mm negra |
|---|
Mostrar UNSPSC/ECL@SS/Customs
36,34 € Sin IVA
/ unidad
43,97 € IVA incluido
- Entregado normalmente en ( 2 ) días