Referencias
SMC:KQ2VS06-01NS
Rubix:799250472000
fabricante:KQ2VS06-01NS

Resumen técnico
| Material | c3604, pbt, pp, 303 stainless steel |
|---|---|
| Conexión 1 | 6 mm |
Documentos
Detalles de producto : KQ2VS06-01NS
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Cualidades
Hexagon socket head universal male elbow.
Applicable Tubing O.D.: ø4, ø6, ø8, ø10, ø12, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
Applicable Port Size: M5, 1/8, 1/4, 3/8, 1/2, 10-32 UNF.
Información técnica
Atributos
| Material | c3604, pbt, pp, 303 stainless steel |
|---|---|
| Conexión 1 | 6 mm |
| Perfil | kq2 |
| Conexión 2 | r 1/8 in |
| Temperatura máx. | 60 °C |
Mostrar UNSPSC/ECL@SS/Customs
4,45 € Sin IVA
/ unidad
5,38 € IVA incluido
- Entrega estimada (15) días