Referencias
Parker:M6MSC1/4N-316
Rubix:798386397000
fabricante:M6MSC1/4N-316


Resumen técnico
| Diámetro de conexión | 6 mm |
|---|---|
| Diámetro de conexión 2 | 1/4 npt |
| Ángulo | recto |
Documentos
Detalles de producto : M6MSC1/4N-316
Parker's two ferrule compression fittings, A-LOK® NPT Male Connector Tube Fittings are designed to provide reliable leak-free connections for instrumentation, process and control, and analyzer applications that specify a two ferrule tube fitting connection. Manufactured to the highest quality standards these tube fittings are available in a broad range of sizes, corrosion resistant materials and configurations.
As standard, Parker’s A-LOK® NPT Male Connector Tube Fittings are manufactured from heat code traceable 316 stainless steel. Other materials include 6Mo, Alloy 825, Alloy 625 and Alloy C-276.
The fittings are available for fractional pipe sizes from 1/16” through to 2” O.D., and for metric sizes from 2 mm through to 32 mm O.D.
Markets:
• Semiconductor/Microelectronics
• Chemical
• Petro-Chemical
• Transportation
• Power
• Nuclear
• Oil and Gas
• Research Labs
Features/Benefits:
• Wide range of Corrosion Resistant Alloys available
• EC79 Approved for Hydrogen Service
• Parker Suparcase™ surface treatment process for superior material hardening
• Hardened ferrules provide leak free connections
• Silver plated nuts provide gall resistance during makeup
Applications:
• Instrumentation Hook-up Systems
• Analytical Installations
• CNG / LNG Lines
• Hydrogen Service
• Offshore Control Panels
• Sensing Lines
As standard, Parker’s A-LOK® NPT Male Connector Tube Fittings are manufactured from heat code traceable 316 stainless steel. Other materials include 6Mo, Alloy 825, Alloy 625 and Alloy C-276.
The fittings are available for fractional pipe sizes from 1/16” through to 2” O.D., and for metric sizes from 2 mm through to 32 mm O.D.
Markets:
• Semiconductor/Microelectronics
• Chemical
• Petro-Chemical
• Transportation
• Power
• Nuclear
• Oil and Gas
• Research Labs
Features/Benefits:
• Wide range of Corrosion Resistant Alloys available
• EC79 Approved for Hydrogen Service
• Parker Suparcase™ surface treatment process for superior material hardening
• Hardened ferrules provide leak free connections
• Silver plated nuts provide gall resistance during makeup
Applications:
• Instrumentation Hook-up Systems
• Analytical Installations
• CNG / LNG Lines
• Hydrogen Service
• Offshore Control Panels
• Sensing Lines
Opciones adicionales: n/a
Aplicación: Instalaciones analíticas, líneas de GNC/GNL, servicio de hidrógeno, paneles de control marítimos, líneas de detección, instrumentación
Marca: A-LOK
Configuración: tubo a tubería (tubería macho)
Tamaño de rosca de conexión: 1/4" NPT
División: División de productos de instrumentación
Para tipo de fluido: gases, líquidos, combustibles, aceite, corrosivos, gas natural (GNC), hidrógeno, vapor, petróleo
Industria: Petróleo y gas, procesamiento de productos químicos, camiones y autobuses, semiconductores, gases industriales, instrumentación analítica, generación de energía, energías renovables, salud y ciencias de la vida, tratamiento de aguas
Longitud: 38,1
Materiales de construcción: Acero inoxidable AISI 316
Temperatura máxima de funcionamiento: 649
Temperatura mínima de funcionamiento: -255
Presión de funcionamiento: 330 a 680
Estilo del producto: Conector macho cónico nacional para tuberías (NPT)
Forma: recta
Especificaciones cumplidas: n/a
Tecnología: control de procesos
Diámetro exterior del tubo: 6 mm (O.D.)
Aplicación: Instalaciones analíticas, líneas de GNC/GNL, servicio de hidrógeno, paneles de control marítimos, líneas de detección, instrumentación
Marca: A-LOK
Configuración: tubo a tubería (tubería macho)
Tamaño de rosca de conexión: 1/4" NPT
División: División de productos de instrumentación
Para tipo de fluido: gases, líquidos, combustibles, aceite, corrosivos, gas natural (GNC), hidrógeno, vapor, petróleo
Industria: Petróleo y gas, procesamiento de productos químicos, camiones y autobuses, semiconductores, gases industriales, instrumentación analítica, generación de energía, energías renovables, salud y ciencias de la vida, tratamiento de aguas
Longitud: 38,1
Materiales de construcción: Acero inoxidable AISI 316
Temperatura máxima de funcionamiento: 649
Temperatura mínima de funcionamiento: -255
Presión de funcionamiento: 330 a 680
Estilo del producto: Conector macho cónico nacional para tuberías (NPT)
Forma: recta
Especificaciones cumplidas: n/a
Tecnología: control de procesos
Diámetro exterior del tubo: 6 mm (O.D.)
Información técnica
Atributos
| Diámetro de conexión | 6 mm |
|---|---|
| Diámetro de conexión 2 | 1/4 npt |
| Ángulo | recto |
| Norma | ASME B31.3 |
| Material | stainless steel (type 316) |
| Longitud | 38.1 mm |
| Temperatura máx. | 605 °C |
| Acoplamiento | tube to male pipe |
Mostrar UNSPSC/ECL@SS/Customs
16,82 € Sin IVA
/ unidad
20,35 € IVA incluido
- Entrega estimada (15) días