Referencias

Detalles de producto : PLM-A12
The Miniature High-Speed Pneumatic Logic Control Valves Series provides a complete range of logic elements, timers and impulse modules, allowing a pneumatic process management. The sequencer can easily manage a machine cycle. Stand alone or stackable, in-line or base mounted and DIN rail mounting, it can be easily installed into a cabinet. Any logic components can be associated to each other forming a complete pneumatic logic processing function. This 100% pneumatic range in its ATEX version can be used in hazardous environments.
Markets
• Miscellaneous Industrial
• Miscellaneous Manufacturing
Features/Benefits
• Complete range of 100% pneumatic sequencer, logic elements, timers, impulse function for a full pneumatic process system
• In-Line or base mounted, stand-alone or stackable, panel or Din rail mounting for an easy integration in any conditions
• Push-in fittings for an easy pneumatic connection
• ATEX version
Applications
• Any applications where a 100% pneumatic processing system is required for machine cycle or system functioning
• Hazardous environments
Función: Con subbase
Caudal máximo: 180 l/min (excepto la serie PRD: 60 l/min)
Temperatura de funcionamiento: -15 °C a +60 °C
Presión nominal: 3 a 8
Tipo de producto: Válvulas de control lógico neumático
Tipo de producto: Relé de memoria
Serie: Relé lógico
Especificaciones cumplidas: CE | Ex II 2 GD c 85 °C
Información técnica
| Tipo | válvula neumática plm-a12 |
|---|---|
| Número de puertos | 4 |
| Presión de servicio máx. | 8 bar |
| Tasa de flujo volumétrico | 180 l/min |
| Material | nbr |
| Rango de presión | 3 do 8 bar |
| Presión de servicio mín. | 3 bar |
- Entrega estimada (15) días
