Referencias
Parker:VS111-800-20
Rubix:798118391000
fabricante:VS111-800-20

Documentos
Detalles de producto : VS111-800-20
The electronic plug amplifier VS 111 provides control for proportional pressure, directional, and throttle valves. The plug amplifier may be mounted directly on the proportional solenoids and secured with a screw. The output of the amplifier supplies DC current for con- trolling one proportional solenoid. This current is proportional to the command signal at the input of the amplifier. Through this, together with a pro- proportional valve, an infinitely variable adjustment can be made to the pressure or flow.
Cualidades
•Solenoid control
Simple installation, direct on valve
Standard voltage or current signals for command signal inputs
Capable of PLC control
Solenoid current independent of temperature
Simple installation, direct on valve
Standard voltage or current signals for command signal inputs
Capable of PLC control
Solenoid current independent of temperature
Información técnica
Atributos
| Tipo | amplificador enchufable |
|---|---|
| Tensión | 32 V |
| Min. Temperatura de funcionamiento | -20 °C |
Mostrar UNSPSC/ECL@SS/Customs
820,11 € Sin IVA
/ unidad
992,33 € IVA incluido
- Entrega estimada (15) días
