Referencias
Fischer:48414
Rubix:799304161000
EAN:4006209484142
Detalles de producto : TACO METALICO EA II M10X40 R
The internal thread anchor with rim for a simple stroke installation
Cualidades
• The embossed collar prevents the anchor sleeve from slipping and thereby guarantees a problem-free mounting stroke.
• The metric internal thread means that it is possible to use standard screws or threaded rods for the ideal adaptation to suit the intended use.
• The EA II S-SDS machine setting tool allows for effortless installation, particularly in the case of series-installations.
• The embossing that is applied when expanding with the EAW H Plus setting tool offers a simple control of the anchoring and provides increased safety.
• The metric internal thread means that it is possible to use standard screws or threaded rods for the ideal adaptation to suit the intended use.
• The EA II S-SDS machine setting tool allows for effortless installation, particularly in the case of series-installations.
• The embossing that is applied when expanding with the EAW H Plus setting tool offers a simple control of the anchoring and provides increased safety.
Información técnica
Atributos
| Dimensiones del embalaje (lar. x an. x al.) | 180x90x45 mm |
|---|---|
| Peso con embalaje | 1165 g |
Mostrar UNSPSC/ECL@SS/Customs
3,58 € Sin IVA
/ unidad
4,33 € IVA incluido
Entrega estimada (15) días
