Referencias
KTR:BOWEX 24 JUNIOR 1B 15H7/2B 14H7
Rubix:798273054000
fabricante:D01024001

Documentos
Detalles de producto : BOWEX JUNIOR 24 BORE 14/14
The single-cardanic gear coupling has a low net weight and is available from stock with finish bore for standard shafts and feather keyway acc. to DIN 6885 sheet 1 and thread for setscrews.
Cualidades
•Curved-tooth gear coupling / Gear coupling
Curved-tooth plug-in coupling, two-part, made of nylon
Maintenance-free by material combination of nylon
Low net weight, low moments of inertia
Curved-tooth plug-in coupling, two-part, made of nylon
Maintenance-free by material combination of nylon
Low net weight, low moments of inertia
Información técnica
Atributos
| Tipo | gear coupling |
|---|---|
| Tamaño | 24 |
| Material | nylon (polyamide) |
| Desalineación angular máxima | 0.9 ° |
| Longitud | 54 mm |
| Temperatura mín. | -25 °C |
| Temperatura máx. | 100 °C |
| Par de apriete mínimo | 1.4 N.m |
| Par de apriete, máximo | 1.4 N.m |
| Diámetro de escariado | 15 mm |
| Diámetro exterior | 54 mm |
| Par | 12 N.m |
Mostrar UNSPSC/ECL@SS/Customs
- Entrega estimada (15) días
