S2U-230-S03F 0,37KW 1X230V

Frequency Inverter

Ver información técnicaVer documentos
Referencias
Bonfiglioli:S2U230S03F
Rubix:798971455000
fabricante:S2US03F0001
brand logo
Documentos

Detalles de producto : S2U-230-S03F 0,37KW 1X230V


Our S2U frequency inverters are designed for simple handling applications and are quickly integrated into your machines. The S2U frequency inverter is available in two mechanical sizes ranging from 0. 20 kW to 2. 2 kW for 230 V single phase operations. S2U is already preset for corresponding open loop controlled asynchronous motors. You can also adjust the basic behaviour of the drive with a set of 30 parameters. S2U is our solution for compact and economic applications, such as pumps, fans and material handling including packaging and textile machines.
Convertidor S2U monofasico

Cualidades

•Sensorless control of asynchronous
Motors
Modbus onboard
Reference speed via analogue
Inputs or integrated potentiometer
Small amount of parameters for
Simple setup or optional advanced
And more flexible parameter setup
Power failure control
Output frequency 0. . . 650 Hz
Diagnostics and setup via
Integrated keypad and integrated
Service interface for PC connection

Aplicaciones

Designed for Entry Level Applications Such as Pumps;Fans and Conveyors

Información técnica


Atributos
Mostrar UNSPSC/ECL@SS/Customs
216,64 Sin IVA
/ unidad
262,13 IVA incluido
  • Entrega estimada (15) días