Referencias
SMC:AS2002FS1-06
Rubix:798722515000
fabricante:01475960
EAN:3618035545877

Detalles de producto : AS2002FS1-06 01475960
Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.
Información técnica
Atributos
| Tipo | as2002fs1-06 01475960 |
|---|---|
| Flujo | 486 l/h |
| Presión de servicio máx. | 10 bar |
| Serie | as-fs |
Mostrar UNSPSC/ECL@SS/Customs
17,65 € Sin IVA
/ unidad
21,36 € IVA incluido
- Entrega estimada (15) días