Referencias
Milwaukee:4932352473
Rubix:798935671000
EAN:4002395371327
Detalles de producto : TUERCA FIXTEC M14 AMOLADORAS PEQUEÑAS <<DESCATALOGADO>>
FIXTEC: Disc changing in seconds, no extra tools required.
Not suitable for use on angle grinders with a break or quick stop system.
Only 8 mm thick, enabling more surface of disc on the material.
Compatible to all manufacturers angle grinders up to ⌀ 150 mm with standard M14 spindle thread.
Not suitable for use on angle grinders with a break or quick stop system.
Only 8 mm thick, enabling more surface of disc on the material.
Compatible to all manufacturers angle grinders up to ⌀ 150 mm with standard M14 spindle thread.
Información técnica
Atributos
| Diámetro | 150 mm |
|---|
Mostrar UNSPSC/ECL@SS/Customs
- Entrega estimada (15) días

