Referencias
SMC:LVM105R-5F-Q
Rubix:799158470000
EAN:3618035945370

Documentos
Detalles de producto : LVM105R-5F-Q
2/3-Port Solenoid Valve for Chemical Liquids
Applicable fluid: Chemical liquids
Flow rates up to 0.9 l/min (water) and 57 l/min (air)
Isolated structure
With power saving circuit
2 models: Base mounted and Body ported.
Applicable fluid: Chemical liquids
Flow rates up to 0.9 l/min (water) and 57 l/min (air)
Isolated structure
With power saving circuit
2 models: Base mounted and Body ported.
LVM10/100, Electroválvula compacta de 2/3 vías de acción directa para productos químicos
Información técnica
Atributos
| Peso neto | 42 g |
|---|---|
| Tipo | electroválvula |
| Número de puertos | 3 |
Mostrar UNSPSC/ECL@SS/Customs
64,06 € Sin IVA
/ unidad
77,51 € IVA incluido
- Entrega estimada (15) días