DISCO LAMINAS CONICO 150X22 GR.60 OMEGA 63642502328
Discos de Láminas Soporte Fibra de Vidrio VULCAN R842
Ver información técnicaVer documentosReferencias
Norton:63642502328
Rubix:798619906000

Documentos
Detalles de producto : DISCO LAMINAS CONICO 150X22 GR.60 OMEGA 63642502328
Norton Vulcan flap discs are engineered for multiple applications including heavy stock removal, blending and finishing. Flap discs cut faster and provide a better finish than fibre discs while having the added benefit of longer life thanks to the flap construction.
Flap Discs - Norton Vulcan Zirconia - 150x22mm Gr60
Cualidades
Versatile product for rough grinding and deburring on steel and stainless steel
Self-sharpening zirconium abrasive grain
High & regular cut rate at medium and low pressures
Excellent price-performance ratio
Self-sharpening zirconium abrasive grain
High & regular cut rate at medium and low pressures
Excellent price-performance ratio
Aplicaciones
Metal Inox
Información técnica
Atributos
| Longitud | 150 mm |
|---|---|
| Anchura | 22 mm |
| Grano | 60 |
| Aplicación | metal inox |
Mostrar UNSPSC/ECL@SS/Customs
4,68 € Sin IVA
/ unidad
5,66 € IVA incluido
- Entrega estimada (15) días
