Referencias
Mitutoyo:571-252-20
Rubix:798681215000
EAN:4946368727158
Detalles de producto : 571-252-20 CALIBRE PROFUNDIDAD DIGITAL 0-200MM
Digital ABS Depth Gauge 0-200 mm
Cualidades
•ABSOLUTE System gives you reliable measurements
•Its base and measuring faces are hardened and micro-lapped for robustness
•It has excellent resistance against water and dust (IP67 protection level) enabling you to use it in machining situations that include splashing coolant fluid
•Extremely resistant to both coolants and lubricants
•Its base and measuring faces are hardened and micro-lapped for robustness
•It has excellent resistance against water and dust (IP67 protection level) enabling you to use it in machining situations that include splashing coolant fluid
•Extremely resistant to both coolants and lubricants
Información técnica
Atributos
| Rango de medición, mínimo | 0 mm |
|---|---|
| Rango de medición, máximo | 200 mm |
Mostrar UNSPSC/ECL@SS/Customs
534,00 € Sin IVA
/ unidad
646,14 € IVA incluido
- Entrega estimada (15) días