OREJERAS 1035188-VS VERISHIELD DIELECTRIC
Diadema antirruido VS110D EMEA VeriShield
Ver información técnicaVer documentosReferencias
Honeywell:1035188-VS
Rubix:798937709000
EAN:7312550351888

Documentos
Detalles de producto : OREJERAS 1035188-VS VERISHIELD DIELECTRIC
Área de dimensión más grande. Se adapta cómodamente a una amplia gama de tamaños de cabeza.
Amplia apertura de copa. Ideal para trabajadores con orejas más grandes o que usan audífonos. Diadema eléctrica. Diadema de plástico duradera que no se deforma. Almohadillas de espuma viscoelástica. Nueva espuma viscoelástica única que combina una espuma más densa y más suave, reduce la presión de compresión en la cabeza y mejora la comodidad.
Amplia apertura de copa. Ideal para trabajadores con orejas más grandes o que usan audífonos. Diadema eléctrica. Diadema de plástico duradera que no se deforma. Almohadillas de espuma viscoelástica. Nueva espuma viscoelástica única que combina una espuma más densa y más suave, reduce la presión de compresión en la cabeza y mejora la comodidad.
Cualidades
•Large dimension range: Comfortably fits a wide range of head sizes. 17% more adjustable than earlier versions
Wide cup opening: Ideal for workers with larger ears: or who wear hearing aids. Opening area of the cup increased by 16% over earlier versions
Lightweight cushioned headband: Plastic headband construction with padded headband and precision micro adjustments designed for just the right fit around the ear
Memory foam ear cushions: New unique memory foam that combines denser and softer foam than previous models: for greater comfort and attenuation
Reduces squeezing pressure on the head and enhances comfort
ABS molded cups with internal baffle design for lighter weight: patent pending
An oil-resistant cup surface to withstand oily, heavy-work environments and frequent cleaning
Air Flow Control Technology; featuring a baseplate chamber and high-tech non-woven layer. Honeywell’s Air Flow Control technology controls how sound reaches the ear, ensuring optimum noise attenuation across all frequencies
PPE Integration; easy to use and integrate with Honeywell hard hats and face shields. Can be assembled to a hard hat in approximately 7 seconds
Attenuation rating; the attenuation level of each style is marked on the earmuff cup: for quick and easy on-site identification of the level of hearing protection provided
Model range available in headband, hi/vis, helmet, folding and behind the neck(multi-position) options
Wide cup opening: Ideal for workers with larger ears: or who wear hearing aids. Opening area of the cup increased by 16% over earlier versions
Lightweight cushioned headband: Plastic headband construction with padded headband and precision micro adjustments designed for just the right fit around the ear
Memory foam ear cushions: New unique memory foam that combines denser and softer foam than previous models: for greater comfort and attenuation
Reduces squeezing pressure on the head and enhances comfort
ABS molded cups with internal baffle design for lighter weight: patent pending
An oil-resistant cup surface to withstand oily, heavy-work environments and frequent cleaning
Air Flow Control Technology; featuring a baseplate chamber and high-tech non-woven layer. Honeywell’s Air Flow Control technology controls how sound reaches the ear, ensuring optimum noise attenuation across all frequencies
PPE Integration; easy to use and integrate with Honeywell hard hats and face shields. Can be assembled to a hard hat in approximately 7 seconds
Attenuation rating; the attenuation level of each style is marked on the earmuff cup: for quick and easy on-site identification of the level of hearing protection provided
Model range available in headband, hi/vis, helmet, folding and behind the neck(multi-position) options
Aplicaciones
Construction Industry;General Industry Maintenance and Servicing
Información técnica
Atributos
| Indice de la atenuación del sonido (SNR) | 35 dB |
|---|---|
| Peso | 372 g |
Mostrar UNSPSC/ECL@SS/Customs
25,82 € Sin IVA
/ unidad
31,24 € IVA incluido
- Entregado normalmente en ( 2 ) días
