Referencias
Gates:HTD 342 3M 9
Rubix:798375239000
fabricante:929342674
EAN:5414465078644


Resumen técnico
| Perfil | 3m htd |
|---|---|
| Longitud primitiva | 342 mm |
| Anchura de correa | 9 mm |
Documentos
Detalles de producto : HTD 342 3M 9
The PowerGrip HTD synchronous belt curvilinear tooth form ensures an optimised load distribution leading to high power transmission in low speed and high torque applications. PowerGrip HTD 3M and 5M belts are suitable for domestic appliances, office machines, electric hand tools and for applications in the processing and chemical industry. PowerGrip HTD 8M, 14M and 20M belts are used in high performance drives in the machine tool, paper and textile industries where durability and low maintenance are required. These synchronous belts have a larger, more robust curvilinear tooth profile for increased capacity, as compared to other timing belts.
Cualidades
- Vida útil larga y sin problemas.
- Amplia gama de potencias y gran número de relaciones de velocidad.
- Amplia gama de potencias y gran número de relaciones de velocidad.
Aplicaciones
Domestic Appliances;Office Machines;Electric Hand Tools;Processing;Chemical Industry
Información técnica
Atributos
| Perfil | 3m htd |
|---|---|
| Longitud primitiva | 342 mm |
| Anchura de correa | 9 mm |
| Material | cloropreno |
| Paso | 3 mm |
| Número de dientes | 114 |
Mostrar UNSPSC/ECL@SS/Customs
5,94 € Sin IVA
/ unidad
7,19 € IVA incluido
- Entrega estimada (15) días