LC3F212-5A3A

Controlador del motor

Ver información técnicaVer documentos

Referencias

SMC:LC3F212-5A3A
Rubix:752106531043
fabricante:LC3F212-5A3A
EAN:3618036020595
LC3F, Directional Control Driver for Electric Cylinder

Resumen técnico

Tipocontrolador del motor
Ver todas las caracteristicas

Documentos

Detalles de producto : LC3F212-5A3A


LC3F Directional Control Driver that can be operated just like a solenoid valve, using simple on/off signals, operational speeds of up to 200mm/s and thrusts up to 196N are possible. Additional performance features of the LC3F unit are that output thrust can be easily altered by simply adjusting its fully integrated trimmer switch.
LC3F2, Controlador Direccional para Cilindro Eléctrico

Información técnica


Atributos
Peso neto358 g
Tipocontrolador del motor
103,87 € Sin IVA
/ unidad
125,68 € IVA incluido
  • Entrega estimada (15) días