DM6-04N

Conector múltiple serie DM6

Ver información técnicaVer documentos

Referencias

SMC:DM6-04N
Rubix:799158507000
fabricante:DM6-04N
EAN:3618036129496
SMC MULTI CONNECTOR PUSH FITTING DM6-04N

Resumen técnico

Tipoconector

Documentos

Detalles de producto : DM6-04N


The use of the DM multi-connector series, allows panel mounted connections to other devices and offers the reliability of instant installation and removal of multiple tubing (nylon, polyurethane). Thanks to this, it is possible to transport the panel and the switchgear separately and replace faulty units.
DM, Multiconector

Información técnica


Atributos
Tipoconector
47,58 € Sin IVA
/ unidad
57,57 € IVA incluido
  • Entrega estimada (15) días