Referencias
SMC:CQ2KB63TF-5DMZ
Rubix:799235803000
fabricante:CQ2KB63TF-5DMZ

Resumen técnico
| Tipo | compact cylinder |
|---|---|
| Diámetro de cilindro | 63 mm |
| Carrera de cilindro | 5 mm |
Documentos
Detalles de producto : CQ2KB63TF-5DMZ
Cualidades
•Sizes 4, 6, and 10 have been added
4 to 200 lineup
Space-saving cylinder designed with a compact body
It is possible to mount small auto switches on 4 surfaces. (2 surfaces for 12 to 25)
No projection of auto switch
Lighter weight: Reduced by 5 to 13% (compared with the existing CQ2 series)
Added pivot brackets for double clevis and compact type foot brackets
Part numbers with rod end bracket and/or mounting bolt available (Not necessary to order a bracket for the applicable cylinder separately)
With auto switch (Series CDQ2: CDQ2, CDQ2W, CDQ2K, CDQ2KW, CDQP2, CDQ2S, CDBQ2)
4 to 200 lineup
Space-saving cylinder designed with a compact body
It is possible to mount small auto switches on 4 surfaces. (2 surfaces for 12 to 25)
No projection of auto switch
Lighter weight: Reduced by 5 to 13% (compared with the existing CQ2 series)
Added pivot brackets for double clevis and compact type foot brackets
Part numbers with rod end bracket and/or mounting bolt available (Not necessary to order a bracket for the applicable cylinder separately)
With auto switch (Series CDQ2: CDQ2, CDQ2W, CDQ2K, CDQ2KW, CDQP2, CDQ2S, CDBQ2)
Información técnica
Atributos
| Tipo | compact cylinder |
|---|---|
| Diámetro de cilindro | 63 mm |
| Carrera de cilindro | 5 mm |
| Temperatura mín. | -10 °C |
| Temperatura máx. | 70 °C |
Mostrar UNSPSC/ECL@SS/Customs
119,73 € Sin IVA
/ unidad
144,87 € IVA incluido
- Entrega estimada (15) días