CDQ2KA50TF-30DMZ

Compact Cylinder

Ver información técnicaVer documentos
Referencias
SMC:CDQ2KA50TF-30DMZ
Rubix:799249814000
fabricante:00793435
brand logo
Resumen técnico
Tipocompact cylinder
Diámetro de cilindro50 mm
Carrera de cilindro30 mm
Ver todas las caracteristicas
Documentos

Detalles de producto : CDQ2KA50TF-30DMZ


SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work.

Cualidades

•Double acting, single rod, compact cylinder
Port threads: M; Rc, NPT or G
Auto switch capable

Información técnica


Atributos
Tipocompact cylinder
Diámetro de cilindro50 mm
Carrera de cilindro30 mm
Temperatura mín.-10 °C
Temperatura máx.70 °C
Mostrar UNSPSC/ECL@SS/Customs
121,83 Sin IVA
/ unidad
147,41 IVA incluido
  • Entrega estimada (15) días